- Masking Tape
- 55 m Length
- 72 mm Width
- Tan Color
applications
- Medium temperature paint bake operations
- Excellent paint masking tape
- Holding, protecting, bundling and other difficult applications where pressure-sensitive tape is needed
features
- Removes cleanly at bake temperatures of up to 250 °F (121 °C) for 30 minutes
- Excellent transfer resistance to "difficult to remove from" surfaces like EDPM rubber moldings
compliances
- 0
caution
- Drives requiring high Overload Service Factors may need heavy-duty web type sheaves
| Length | 55.000 m |
| Backing Material | Crepe Paper |
| Performance | High Performance |
| Color | Tan |
| Type | Masking Tape |
| Adhesion Strength | 37 oz/in |
| Shelf Life | 12 Months |
| Thickness | 6.3 mil |
| Temperature Range [Max] | 250 °F |
| Adhesive | Rubber |
| Weight | 1.408 LB |
| EAN or UPC | 21200028588 |
-
Pre-Packed Quantities


