- Masking Tape
- 55 m Length
- 9 mm Width
- Tan Color
| Temperature Range [Max] | 250 °F |
| Performance | High Performance |
| Adhesion Strength | 37 oz/in |
| Backing Material | Crepe Paper |
| Adhesive | Rubber |
| Type | Masking Tape |
| Length | 55.000 m |
| Color | Tan |
| Thickness | 6.3 mil |
| Weight | 0.179 LB |
| EAN or UPC | 21200028519 |

