- Masking Tape
- 60 yd Length
- 1 in Width
- Tan Color
| Type | Masking Tape |
| Backing Material | Crepe Paper |
| Shelf Life | 12 Months |
| Length | 60 yd |
| Color | Tan |
| Temperature Range [Max] | 350 °F |
| Performance | High Performance |
| Adhesive | Rubber |
| Adhesion Strength | 34 oz/in |
| Thickness | 6.5 mil |
| Weight | 0.493 LB |
| EAN or UPC | 21200028205 |

