- Flue Tape
- 5 yd Length
- 1 1/2 in Width
- Silver Color
| Color | Silver |
| Type | High Temperature, Flue Tape |
| Length | 5 yd |
| Weight | 0.187 LB |
| EAN or UPC | 21200016998 |
| Color | Silver |
| Type | High Temperature, Flue Tape |
| Length | 5 yd |
| Weight | 0.187 LB |
| EAN or UPC | 21200016998 |