- Indoor Mounting Squares
- 1 in Length
- 1 in Width
- White Color
| Length | 1 in |
| Color | White |
| Type | Indoor Mounting Squares |
| Weight Capacity | 4 lbs |
| Cable Marking | 1 in |
| Core Size | 1 in |
| Weight | 4.429 LB |
| EAN or UPC | 21200010545 |
| Length | 1 in |
| Color | White |
| Type | Indoor Mounting Squares |
| Weight Capacity | 4 lbs |
| Cable Marking | 1 in |
| Core Size | 1 in |
| Weight | 4.429 LB |
| EAN or UPC | 21200010545 |