- Indoor Mounting Tape
- 75 in Length
- 1/2 in Width
- White Color
| Type | Indoor Mounting Tape, Mounting Tape |
| Weight Capacity | Use 4 in of product for each 0.5 lb |
| Adhesive | Permanent |
| Core Size | 1 in |
| Length | 75 in |
| Color | White |
| Weight | 7.833 LB |
| EAN or UPC | 21200010538 |
| Type | Indoor Mounting Tape, Mounting Tape |
| Weight Capacity | Use 4 in of product for each 0.5 lb |
| Adhesive | Permanent |
| Core Size | 1 in |
| Length | 75 in |
| Color | White |
| Weight | 7.833 LB |
| EAN or UPC | 21200010538 |