
- Freezer Tape
- 1000 in Length
- 3/4 in Width
- Transparent Color
Length | 1,000 in |
Type | Freezer Tape |
Color | Transparent |
Weight | 0.16 LB |
EAN or UPC | 21200010354 |

Length | 1,000 in |
Type | Freezer Tape |
Color | Transparent |
Weight | 0.16 LB |
EAN or UPC | 21200010354 |