
- Double Sided Tape
- 450 in Length
- 1/2 in Width
- Transparent Color
Color | Transparent |
Type | Double Sided Tape |
Length | 450 in |
Weight | 8.111 LB |
EAN or UPC | 21200010330 |

Color | Transparent |
Type | Double Sided Tape |
Length | 450 in |
Weight | 8.111 LB |
EAN or UPC | 21200010330 |