- Double Sided Tape
- 250 in Length
- 1/2 in Width
- Transparent Color
| Length | 250 in |
| Core Size | 1 in |
| Dispenser | Yes |
| Tape Color Appearance | Yellow |
| Color | Transparent |
| Type | Double Sided Tape |
| Adhesive | Permanent |
| Weight | 5.219 LB |
| EAN or UPC | 21200010323 |
| Length | 250 in |
| Core Size | 1 in |
| Dispenser | Yes |
| Tape Color Appearance | Yellow |
| Color | Transparent |
| Type | Double Sided Tape |
| Adhesive | Permanent |
| Weight | 5.219 LB |
| EAN or UPC | 21200010323 |