- Office Tape
- 1000 in Length
- 1 in Width
- Transparent Color
| Adhesive | Permanent |
| Dispenser | Yes |
| Type | Office Tape |
| Core Size | 1 in |
| Length | 1,000 in |
| Color | Transparent |
| Weight | 9.291 LB |
| EAN or UPC | 21200010316 |
| Adhesive | Permanent |
| Dispenser | Yes |
| Type | Office Tape |
| Core Size | 1 in |
| Length | 1,000 in |
| Color | Transparent |
| Weight | 9.291 LB |
| EAN or UPC | 21200010316 |