
- Colored Plastic Tape
- 125 in Length
- 1 1/2 in Width
- Black Color
Length | 125 in |
Type | Colored Plastic Tape |
Color | Black |
Weight | 7.013 LB |
EAN or UPC | 21200000218 |

Length | 125 in |
Type | Colored Plastic Tape |
Color | Black |
Weight | 7.013 LB |
EAN or UPC | 21200000218 |