
- Colored Plastic Tape
- 125 in Length
- 1 1/2 in Width
- Transparent Color
Type | Colored Plastic Tape |
Length | 125 in |
Color | Transparent |
Weight | 7.013 LB |
EAN or UPC | 21200000140 |

Type | Colored Plastic Tape |
Length | 125 in |
Color | Transparent |
Weight | 7.013 LB |
EAN or UPC | 21200000140 |