
- Colored Plastic Tape
- 125 in Length
- 3/4 in Width
- Red Color
Type | Colored Plastic Tape |
Length | 125 in |
Color | Red |
Weight | 3.68 LB |
EAN or UPC | 21200000072 |

Type | Colored Plastic Tape |
Length | 125 in |
Color | Red |
Weight | 3.68 LB |
EAN or UPC | 21200000072 |