- Duct Tape
- 48mm x 32m
- 17 mil
- Polyethylene
description
- Constructed of polyethylene film laminated to cloth with a natural rubber adhesive, this very thick and strong tape resists curling and tears off the roll cleanly even when used in the most demanding jobs. 3M™ Super Duty Duct Tape DT17 is designed to provide a maximum-strength, long-lasting solution for the ultimate application.
| Length | 32.000 m |
| Material | Polyethylene |
| Color | Black |
| Thickness | 17 mil |
| Width | 48.000 mm |
| Weight | 0.0 KG |

