- Box Sealing Tape
- 100 m Length
- 48 mm Width
- Clear Color
description
- Scotch® High Tack Box Sealing Tape 371+ is an industrial grade packing tape that securely closes a wide variety of medium weight box materials, including recycled fiberboard. The polypropylene film backing is easy to unwind and resists abrasion, moisture and scuffing. The backing easily conforms around edges and on rough surfaces for a tight seal.
| Elongation | 160 % |
| Material | Polypropylene |
| Thickness | 1.8000 mil |
| Type | Box Sealing Tape |
| Length | 100.000 m |
| Backing Thickness | 0.03 µm |
| Adhesion Strength | 42 oz/in |
| Color | Clear |
| Weight | 0.0 KG |

