- 7 in Diameter
- Ceramic Material
- 36 Grit
- Right Angle Type
| Color | Orange |
| Material | Ceramic |
| Grit | 36 |
| Center Hole | 0.875 in |
| Backing Material | Fiber |
| Dia. | 7 in |
| Used With | Aluminum |
| Type | Right Angle |
| Coat Type | Closed Coat |
| Bond | Resin |
| RPM [Max] | 8600 rpm |
| Weight | 0.13 LB |

