- 36 yd Length
- 2 in Width
- Black Color
- Premium Grade
| Adhesive | Rubber |
| Thickness | 10 mil |
| Type | Vinyl Electrical Tape |
| Grade | Premium |
| Shelf Life | 60 Months |
| Length | 36 yd |
| Temperature Range [Max] | 176 °F |
| Flame Retardant | Yes |
| Adhesion Strength | 21 oz/in |
| Backing Material | Polyvinyl Chloride |
| Color | Black |
| Weight | 1.337 LB |
| EAN or UPC | 54007100676 |

