- 60 in Length
- 2 1/2 in Width
- 60 Grit
- Ceramic Material
| Performance | Best |
| Material | Ceramic |
| Backing Wt. | YF Weight |
| Splice Type | Film-Lok |
| Coat Type | Closed Coat |
| Grit | 60 |
| Width | 2 1/2 in |
| Used With | Carbon Steel |
| Color | Orange |
| Length | 60 in |
| Backing Material | Polyester Cloth |
| Flex Type | L-Flex |
| Weight | 0.33 LB |
| EAN or UPC | 51144853854 |

