- 24 in Length
- 1/2 in Width
- 60 Grit
- Ceramic Material
| Grit | 60 |
| Backing Wt. | YN Weight |
| Coat Type | Closed Coat |
| Performance | Better |
| Length | 24 in |
| Material | Ceramic |
| Width | 1/2 in |
| Splice Type | Fabri-Lok |
| Backing Material | Polyester Cloth |
| Used With | Carbon Steel |
| Flex Type | Full-Flex |
| Weight | 0.027 LB |
| EAN or UPC | 51144779987 |

