- 6"Dia
- 180 Grit
- Attachment by Pressure Sensitive Adhesive
- Silicon Carbide, Open Coat Abrasive
- A Weight Paper Backing
applications
- Suitable for most general-purpose sanding applications
features
- Provides an excellent finish where a refined wood surface is desired
- In most applications, will be less durable than aluminum oxide
- Open coat feature provides a more aggressive cut than a comparable closed coat abrasive of the same grade
- Special loading-resistant coating makes this disc a good choice when loading is a problem
- A-weight paper backing is lightweight and flexible
| Backing Material | Paper |
| Sheets per Roll/Pack | 250 |
| Method of Attachment | Pressure Sensitive Adhesive |
| Abrasive Material | Silicon Carbide |
| Disc Type | Die# 600Z |
| Grit | 180 |
| Dia. | 6 in |
| Backing Wt. | A Weight |
| Weight | 2.263 LB |
| EAN or UPC | 51144772391 |

