- 6 in Diameter
- 1 in Center Hole
- 1 1/2 in Width
- 80 Grit
- Aluminum Oxide Material
| Material | Aluminum Oxide |
| Width | 1 1/2 in |
| Dia. | 6 in |
| Grit | 80 |
| Backing Wt. | XE Weight |
| Center Hole | 1 in |
| Performance | Good |
| RPM [Max] | 5600 rpm |
| Backing Material | Rayon Cloth |
| Used With | Carbon Steel |
| Weight | 1.34 LB |
| EAN or UPC | 51144350988 |

