- 7 in Diameter
- Aluminum Oxide Material
- 120 Grit
| Material | Aluminum Oxide |
| Type of Abrasive | Coated |
| RPM [Max] | 8600 rpm |
| Color | Brown |
| Grit | 120 |
| Dia. | 7 in |
| Center Hole | 0.875 in |
| Performance | Good |
| Used With | Carbon Steel |
| Coat Type | Closed Coat |
| Backing Material | Fiber |
| Weight | 0.096 LB |
| EAN or UPC | 51144220847 |

