- 9" x 11"
- 280 Grit
- Silicon Carbide
- A-weight Paper
- For Metalworking & Woodworking
applications
- Metalworking and woodworking
features
- Silicon carbide sheet constructed on an A-weight, light paper backing
- Features an antiloading stearate coating
| Material | Silicon Carbide |
| Backing | A-weight paper |
| Width | 9 in |
| Grit | 280 |
| Length | 11 in |
| Weight | 0.02 LB |
| EAN or UPC | 51144102440 |
-
Pre-Packed Quantities


