- N95 Filtration Grade
- Disposable Half Facepiece Mask
| Respirator Style | Cup |
| Color | White |
| Filtration Grade | N95 |
| Mask Type | Disposable Half Facepiece |
| Cartridge or Filter Included | Yes |
| Protection Type | Dust & Allergens |
| Weight | 2.95 LB |
| EAN or UPC | 51141904733 |
| Respirator Style | Cup |
| Color | White |
| Filtration Grade | N95 |
| Mask Type | Disposable Half Facepiece |
| Cartridge or Filter Included | Yes |
| Protection Type | Dust & Allergens |
| Weight | 2.95 LB |
| EAN or UPC | 51141904733 |