- 6 in Diameter
- Aluminum Oxide Material
- P120 Grit
| RPM [Max] | 10000 rpm |
| Material | Aluminum Oxide |
| Coat Type | Open Coat |
| Backing Material | Paper |
| Used With | Composites |
| Color | White |
| Performance | Good |
| Grit | P120 |
| Backing Wt. | C Weight |
| Vacuum Support | Yes |
| Method of Attachment | Pressure Sensitive Adhesive |
| Dia. | 6 in |
| Weight | 0.0 LB |
| EAN or UPC | 51141280233 |

