- 72 in Length
- 2 in Width
- 36 Grit
- Ceramic Material
| Grit | 36 |
| Backing Wt. | YF Weight |
| Splice Type | Film-Lok |
| Used With | Carbon Steel |
| Width | 2 in |
| Color | Maroon |
| Coat Type | Closed Coat |
| Performance | Premium |
| Length | 72 in |
| Material | Ceramic |
| Wet or Dry | Wet or Dry |
| Flex Type | Single-Flex |
| Backing Material | Polyester Cloth |
| Weight | 45.0 LB |
| EAN or UPC | 51141275161 |

