- 4 in Diameter
- Alumina Zirconia Material
- 36 Grit
- Roloc Type
| Dia. | 4 in |
| Type | Roloc |
| Backing Material | Fiber |
| Method of Attachment | TR |
| Performance | Better for Carbon Steel |
| Grit | 36 |
| RPM [Max] | 12000 rpm |
| Coat Type | Closed Coat |
| Material | Alumina Zirconia |
| Color | Brown |
| Weight | 5.8 LB |
| EAN or UPC | 51141274997 |

