- 5 in Diameter
- Tab Liner Type
- P100 Grit
- Ceramic Aluminum Oxide Material
| Method of Attachment | Pressure Sensitive Adhesive |
| Material | Ceramic Aluminum Oxide |
| Vacuum Support | No |
| RPM [Max] | 12000 rpm |
| Performance | Best |
| Color | Purple |
| Dia. | 5 in |
| Used With | Aluminum |
| Grit | P100 |
| Coat Type | Open Coat |
| Type | Tab Liner |
| Backing Wt. | C Weight |
| Backing Material | Paper |
| Weight | 4.443 LB |
| EAN or UPC | 51141207629 |

