- 24 in Length
- 1/2 in Width
- 60 Grit
- Ceramic Material
| Color | Orange |
| Grit | 60 |
| Width | 1/2 in |
| Flex Type | Fullflex |
| Material | Ceramic |
| Splice Type | Fabric |
| Performance | Best for Stainless Steel |
| Length | 24 in |
| Backing Material | Polyester Cloth |
| Backing Wt. | YF Weight |
| Used With | Aluminum |
| Coat Type | Closed Coat |
| Weight | 0.005 LB |
| EAN or UPC | 51141205885 |

