- 5 in Diameter
- Molded, Regular
| Dia. | 5 in |
| Thickness | 0.375 in |
| Type | Regular, Molded |
| Shape | 15° |
| Thread Size | 5/16-24 |
| Type of Abrasive | Coated |
| Density Rating | Firm |
| Front Color | Black |
| RPM [Max] | 12000 rpm |
| Color | Red |
| Thread Type | External |
| Method of Attachment | Hook & Loop |
| Weight | 3.0 LB |
| EAN or UPC | 51141203522 |

