- Battery Pack
| Battery Life | 8 Hours |
| Battery Type | NiCd - Rechargeable |
| Type | Battery Pack |
| Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 51138720636 |
| Battery Life | 8 Hours |
| Battery Type | NiCd - Rechargeable |
| Type | Battery Pack |
| Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 51138720636 |