- High Temperature Welding Shield
| Helmet Color | Silver |
| Length | 4 1/2 in |
| Headgear Type | Helmet w/Faceshield & Welding Shield |
| Accessory Type | High Temperature Welding Shield |
| Weight | 1.26 LB |
| EAN or UPC | 51138663940 |
| Helmet Color | Silver |
| Length | 4 1/2 in |
| Headgear Type | Helmet w/Faceshield & Welding Shield |
| Accessory Type | High Temperature Welding Shield |
| Weight | 1.26 LB |
| EAN or UPC | 51138663940 |