- Single Coated Tape
- 55 m Length
- 24 mm Width
- White Color
| Temperature Range [Max] | 400 °F |
| Length | 55.000 m |
| Color | White |
| Type | Repulpable, Single Coated Tape |
| Thickness | 7.5 mil |
| Backing Material | Kraft Paper |
| Weight | 0.5 LB |
| EAN or UPC | 51131175969 |
| Temperature Range [Max] | 400 °F |
| Length | 55.000 m |
| Color | White |
| Type | Repulpable, Single Coated Tape |
| Thickness | 7.5 mil |
| Backing Material | Kraft Paper |
| Weight | 0.5 LB |
| EAN or UPC | 51131175969 |