- Ultra Fine Grit
- 20 ft Length
- 8 in Width
- Aluminum Oxide Material
| Grit | Ultra Fine |
| Length | 20 ft |
| Color | Gold |
| Type of Abrasive | Non-Woven |
| Material | Aluminum Oxide |
| Used With | All Metals |
| Weight | 0.95 LB |
| EAN or UPC | 51131075238 |
| Grit | Ultra Fine |
| Length | 20 ft |
| Color | Gold |
| Type of Abrasive | Non-Woven |
| Material | Aluminum Oxide |
| Used With | All Metals |
| Weight | 0.95 LB |
| EAN or UPC | 51131075238 |