- Nameplate Repair Tape
- 5 yd Length
- 0.236 in Width
- Gray Color
| Type | Nameplate Repair Tape |
| Color | Gray |
| Length | 5 yd |
| Thickness | 30 mil |
| Weight | 0.133 LB |
| EAN or UPC | 51131063853 |
| Type | Nameplate Repair Tape |
| Color | Gray |
| Length | 5 yd |
| Thickness | 30 mil |
| Weight | 0.133 LB |
| EAN or UPC | 51131063853 |