- Automotive Foam Tape
- 20 yd Length
- 7/8 in Width
- Black Color
| Primary Liner Color | Red |
| Length | 20 yd |
| Thickness | 0.045 in |
| Width | 7/8 in |
| Color | Black |
| Type | Automotive Foam Tape |
| Adhesive | Acrylic |
| Weight | 1.033 LB |
| EAN or UPC | 51131063839 |
| Primary Liner Color | Red |
| Length | 20 yd |
| Thickness | 0.045 in |
| Width | 7/8 in |
| Color | Black |
| Type | Automotive Foam Tape |
| Adhesive | Acrylic |
| Weight | 1.033 LB |
| EAN or UPC | 51131063839 |