- 3 in Diameter
- Ceramic Material
- 0.06 in Thickness
- Coated Abrasive Type
applications
- Ideal for use on a wide variety of utility type cut-off tools
features
- Extra high cut rates and long life
- Provides top level grinding for fiberglass, stainless steel, mild steel and alloys
caution
- Do not run Worm Gear units over 200 °F.
| Material | Ceramic |
| Type | Type 1 |
| Thickness | 0.06 in |
| Color | Green |
| Dia. | 3 in |
| Center Hole | 3/8 in |
| Bond | Resin |
| Type of Abrasive | Coated |
| RPM [Max] | 28000 rpm |
| Type of Construction | Green Corps™ |
| Disc Size | 3 x 1/16 x 3/8 |
| Performance | Best |
| Used With | Glass |
| Weight | 0.043 LB |
| EAN or UPC | 51131019867 |

