- FSK Facing Tape
- 50 yd Length
- 6 in Width
- Silver Color
| Temperature Range [Min] | -40 °F |
| Color | Silver |
| Primary Liner | Polycoated Kraft |
| Length | 50 yd |
| Thickness | 9.5 mil |
| Type | FSK Facing Tape |
| Adhesive | Acrylic |
| Temperature Range [Max] | 240 °F |
| Backing Material | Foil Scrim Kraft |
| Weight | 0.0 KG |

