- 2 in Diameter
- Diamond Material
- 120 Grit
| Backing Material | Cloth |
| Dia. | 2 in |
| Coat Type | Open |
| Grit | 120 |
| Backing Weight | Y Weight |
| Backing Wt. | Y Weight |
| RPM [Max] | 25000 rpm |
| Diameter | 2 in |
| Material | Diamond |
| Method of Attachment | TR |
| Weight | 0.01 LB |
| Backing Material | Cloth |
| Dia. | 2 in |
| Coat Type | Open |
| Grit | 120 |
| Backing Weight | Y Weight |
| Backing Wt. | Y Weight |
| RPM [Max] | 25000 rpm |
| Diameter | 2 in |
| Material | Diamond |
| Method of Attachment | TR |
| Weight | 0.01 LB |