- 48 in Length
- 2 in Width
- 60 Grit
- Ceramic Material
| Color | Orange |
| Backing Wt. | YF Weight |
| Backing Material | Polyester Cloth |
| Coat Type | Closed Coat |
| Grit | 60 |
| Material | Ceramic |
| Performance | Best |
| Splice Type | Film-Lok |
| Length | 48 in |
| Width | 2 in |
| Flex Type | Single-Flex |
| Used With | Carbon Steel |
| Weight | 12.665 LB |
| EAN or UPC | 51119095005 |

