- 107 in Length
- 8 in Width
- 40 Grit
- Ceramic Material
| Length | 107 in |
| Coat Type | Closed Coat |
| Backing Wt. | YF Weight |
| Width | 8 in |
| Used With | Carbon Steel |
| Splice Type | Film-Lok |
| Grit | 40 |
| Performance | Best |
| Backing Material | Polyester Cloth |
| Color | Orange |
| Flex Type | Single-Flex |
| Material | Ceramic |
| Weight | 31.356 LB |
| EAN or UPC | 51115272738 |

