- 7 in Overall Diameter
- 80 Grit
- Ceramic Abrasive Material
description
- 3M Fibre Disc 983C offers an fast cut and extreme durability for high-pressure carbon steel applications by combining 3M Ceramic Abrasive Grain with a stiff fiber backing. Designed for both long life and superior performance in aggressive, heavy-duty applications, ceramic fiber discs minimize edge wear, enhance productivity, and reduce material consumption.
features
- 3M Ceramic Abrasive Grain offers exceptional performance in high pressure applications
- Ceramic grain cuts more efficiently, reducing operator fatigue
- Stiff fiber backing stands up to heavyweight applications such as high-pressure beveling
- Resin bond withstands heat and stabilizes the disc under pressure and heat
- 7/8 inch center hole mount is compatible with 3M disc pad face plates and hubs
| Material | Ceramic |
| Center Hole | 0.875 in, 22.225 mm |
| Attachment Type | Center Hole |
| Coat Type | Closed |
| Dia. | 7 in |
| Color | Red |
| Diameter | 7 in |
| Product Form | Disc |
| Backing Material | Fibre |
| Overall Diameter | 7 in, 177.8 mm |
| Grit | 80 |
| RPM [Max] | 8600 rpm |
| Abrasive Material | Ceramic |
| Weight | 0.105 LB |
| EAN or UPC | 51111669181 |

