- 5 in Diameter
- Ceramic Material
- 50 Grit
| Backing Material | Fiber |
| Center Hole | 0.875 in |
| Dia. | 5 in |
| Material | Ceramic |
| Coat Type | Closed Coat |
| Color | Red, Maroon |
| Grit | 50 |
| RPM [Max] | 12000 rpm |
| Weight | 0.065 LB |
| EAN or UPC | 51111669112 |
| Backing Material | Fiber |
| Center Hole | 0.875 in |
| Dia. | 5 in |
| Material | Ceramic |
| Coat Type | Closed Coat |
| Color | Red, Maroon |
| Grit | 50 |
| RPM [Max] | 12000 rpm |
| Weight | 0.065 LB |
| EAN or UPC | 51111669112 |