- 7 in Diameter
- Ceramic Material
- 24 Grit
| Performance | Best |
| Material | Ceramic |
| Grit | 24 |
| RPM [Max] | 8600 rpm |
| Used With | Carbon Steel |
| Dia. | 7 in |
| Backing Material | Fiber |
| Color | Red, Maroon |
| Center Hole | 0.875 in |
| Coat Type | Closed Coat |
| Weight | 0.171 LB |
| EAN or UPC | 51111559642 |

