- 9 1/8 in Diameter
- Ceramic Material
- 36 Grit
| RPM [Max] | 6600 rpm |
| Coat Type | Closed Coat |
| Center Hole | 0.875 in |
| Performance | Best |
| Used With | Carbon Steel |
| Dia. | 9.125 in |
| Material | Ceramic |
| Color | Red, Maroon |
| Backing Material | Fiber |
| Grit | 36 |
| Weight | 0.239 LB |
| EAN or UPC | 51111557358 |

