- 4 1/2 in Diameter
- Silicon Carbide Material
- Right Angle Type
| Color | Purple |
| Type | Right Angle |
| Type of Abrasive | Non-Woven |
| Disc Type | Type 27 |
| Center Hole | 0.87 in |
| Grit Type | Extra Coarse |
| Performance | Better |
| Grade | Extra Coarse |
| Diameter | 4.5 in |
| RPM [Max] | 11000 rpm |
| Material | Silicon Carbide |
| Dia. | 4.5 in |
| Weight | 0.0 KG |
| EAN or UPC | 48011646374 |

