- Medium Grit
- 30 ft Length
- 4 in Width
- Silicon Carbide Material
| Material | Silicon Carbide |
| Type of Abrasive | Non-Woven |
| Grit | Medium |
| Color | Gray |
| Used With | All Metals |
| Length | 30 ft |
| Weight | 28.25 LB |
| EAN or UPC | 48011644219 |
| Material | Silicon Carbide |
| Type of Abrasive | Non-Woven |
| Grit | Medium |
| Color | Gray |
| Used With | All Metals |
| Length | 30 ft |
| Weight | 28.25 LB |
| EAN or UPC | 48011644219 |