- Entrance Carpet Matting Consisting of Cross Rib Dual Fibers to Remove, Hide and Trap Dirt and Moisture
- Slip Resistant Vinyl Backing
- Heather Weave Blended Designer Colors Complements Almost Any Decor
- Gray Color
- 3' Wide x 5' Long
features
- Attractively styled, durable matting
- Designed for high performance in light- to medium-traffic areas
- Cross rib dual fibers remove, hide and trap dirt and moisture
- Heather weave blended designer colors complement almost any decor
- Slip-resistant vinyl backing won't stain floor
- prevents dirt and moisture from falling through mat to floor
| Length | 5 ft |
| Color | Gray |
| Material | Cross Rib Dual Fibers |
| Width | 3 ft |
| Slip Resistance | Excellent |
| Weight | 10.5 LB |
| EAN or UPC | 48011592206 |
-
Drop Ship Only


