- 3M™ Easy Trap Duster
- 5 in x 6 in x 125 ft
- 500 Sheets
features
- Both sides can be used to increase the effective floor and surface dusting area
- Open construction of cloth provides space for dirt and dust to be captured and helps to reduce drag when floor and surface dusting
- Proprietary fiber technology helps capture and hold the dirt and dust in the cloth
- Works in wet environments
- Perforated cloth allows you to customize the size of the cloth by every 6"
| Size (text) | 5 in x 6 in |
| Feet per Roll | 125 ft |
| Sheets per Roll/Pack | 500 |
| Weight | 2.125 LB |
| EAN or UPC | 48011556550 |
-
Pre-Packed Quantities


