- 22" x 60 yd
- One per Case
- Provides Clean Removal For Up to Six Months
- Water-Resistant
- 36 lb/in Tensile
applications
- Ideal for demanding duct tape applications in electrical HVPC, industrial, marine and markers
- Maintenance, holding, packaging and wrapping
- Patching, reinforcing, moisture proofing, sealing, splicing and temporary repair
- Hanging polyethylene drapes for containment activities, industrial masking and sandblast overspray protection
features
- High tensile for the most demanding applications
- Backing is curl-resistant and conformable making it easy to handle and apply
- Tape is removable with little to no adhesive residue from the most opaque surfaces up to a month after application
compliances
- 0
| Length | 60 yd |
| Tensile | 36 lb/in |
| Width | 22 in |
| Adhesion Strength | 52 oz/in |
| Type | Duct Tape |
| Color | Slate Blue |
| Thickness | 12.6 mil |
| Weight | 24.18 LB |
| EAN or UPC | 48011539195 |

